Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Outdoor Bar Stool, Steel Mesh, Black, 2PK

  • Mfr # 262089

  • Zoro # G008591538


product price: $592.99
/pk 2, $296.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
47 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262089
Zoro #
G008591538
UPC #
707022459617
Country of Origin
China

Dimensions

Overall Height
47 in
Overall Width
26 in

Description

Commercial steel mesh outdoor bar height stools are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 2. Ships fully assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.