Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Reception Chair, Burgundy Seat, Fixed, Vinyl Seat

  • Mfr # 250787BY

  • Zoro # G308619956


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Frame Material
Steel
Assembled/Unassembled
Unassembled
Series
Interion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250787BY
Zoro #
G308619956
UPC #
707022016643
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
19 in
Seat Width
20-1/2 in
Back Height
16 in
Back Width
20-1/2 in

Details

Item
Reception Chair
Arm Style
Fixed
Seat Color
Burgundy
Seat Material
Vinyl
Frame Material
Steel
Assembled/Unassembled
Unassembled
Series
Interion
Features
Antimicrobial
Weight Capacity
250 lbs
Base Style
Sled Base
Frame Color
Black
Back Type
Mid Back
Number of Seats
1
Type
Guest/ Side Chair

Description

Comfortable, vinyl upholstered guest chairs that feature luxurious 3-1/2 thick foam cushions and padded armrests. The roomy seat measures 20-1/2W x 19, and the back measures 20-1/2W x 16H 19H from seat. 18 gauge all steel stable sled base. Meet BIFMA Standards. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.