Zoro Homepage

Inventory Control Cone, 10L x 10W x 5H, Purple

  • Mfr # 412429

  • Zoro # G508641252


product price: $8.45
/ea
Sold in multiples of 5 for $42.25

Key Features

Pallet Rack Accessory Item
Plain Cone
Overall Width
10 in
Overall Height
5 in
Color
Purple
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412429
Zoro #
G508641252
UPC #
707022406185
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
5 in
Length
10 in

Details

Pallet Rack Accessory Item
Plain Cone
Color
Purple
Material
Polypropylene

Description

Durable and polypropylene constructed cone is lightweight at 0.44 lbs. for easy handling and transport from one location to another. This 3-sided shape allows high visibility from all angles. Units are ideal for color coded organization and inventory management. Dimensions are 5 H x 10 W x 10 L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.