Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Orange

  • Mfr # 412426

  • Zoro # G208641255


product price:  $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Pallet Rack Accessory Item
Cone With Dry Erase Decals
Overall Width
10 in
Overall Height
5 in
Color
Orange
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412426
Zoro #
G208641255
UPC #
707022406154
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
5 in
Length
10 in

Details

Pallet Rack Accessory Item
Cone With Dry Erase Decals
Color
Orange
Material
Polypropylene

Description

These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. Dry erase decals are included with the cone. The dimensions are 10L x 10W x 5H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.