Zoro Homepage

Janitor Cart Blue with Cleaner Deodorizer 2 Gallons

  • Mfr # 800378

  • Zoro # G211892194


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
Overall Length
48-1/2 in
Overall Width
20 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800378
Zoro #
G211892194
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
48-1/2 in
Overall Width
20 in
Height
39 in

Details

Color
Blue
Material
Plastic

Description

GlobalTM Blue Janitorial Cart: High-density plastic janitorial cart holds everything, is easy-to-clean and withstands constant heavy use. 3 Sturdy Shelves. Mop and broom holders. Front platform that holds 20 gallon waste can or most mop buckets. Cart measures 48-1/2inL x 20inW x 39inH. Shelf dimensions - Bottom 32in x 18in x 2in, Middle 12-1/2in x 15in x 2in, Top 12-1/2in x 15in x 3in. GlobalTM Citrus Cleaner & Deodorizer Neutral pH, multi-purpose cleaner with a pleasant, long-lasting lavender fragrance. Clean and deodorize in a single time-saving step. Two 1 gallon bottles. Lavender scent. Concentrated formula. 1.64 Dilution ratio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.