Jobsite Cabinet, Blue, 52 cu ft, 60" W x 24-1/4" D x 60-3/4" H

  • Mfr # 133724

  • Zoro # G108657912


product price:  $2,459.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Blue
Material
Steel
Features
Padlockable
Depth
24-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133724
Zoro #
G108657912
UPC #
707022490702
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Depth
24-1/4 in
Height
60-3/4 in

Details

Color
Blue
Material
Steel
Features
Padlockable
Item
Jobsite Cabinet

Description

This cabinet is equipped with a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents safe. The cabinet provides rigid security with a formed sidewall design that allows doors or lids to overlap when closed. The steel construction and a powder-coat finish increase resistance to corrosion and weather damage, while its bolsters are pre-drilled for users to easily mount optional caster sets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.