Jobsite Chest, Blue, 28 cu ft, 48" W x 30" D x 33-3/8" H

  • Mfr # 133723

  • Zoro # G208657911


product price:  $1,239.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Color
Blue
Material
Steel
Features
Padlockable
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133723
Zoro #
G208657911
UPC #
707022490696
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
30 in
Height
33-3/8 in

Details

Color
Blue
Material
Steel
Features
Padlockable
Item
Jobsite Chest

Description

This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. Its steel construction and powder-coat finish increase resistance to corrosion and weather damage, while its bolsters are pre-drilled for users to easily mount optional caster sets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.