
Kwik Klip Wire Decking Divider, 34inD x 10inH
Mfr # B2051763
Zoro # G111937155
product price: $20.79
/eaKey Features
Material
Steel
Overall Height
10 in
Overall Depth
34 in
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2051763
Zoro #
G111937155
UPC #
707022346054
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Depth
34 in
Details
Material
Steel
Color
Gray
Item
Wire Deck Divider
Assembled/Unassembled
Assembled
Description
Organize inventory with these 10in high dividers. Dividers can be used to separate product, or to prevent it from falling off shelves. Securely attach to wire shelves with 2 clips. Fits 2x4in steel mesh decking. 1-gauge steel frame; 6-gauge steel vertical wire. Gray paint finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.