Zoro Homepage

L-Shaped Workbench, 72 x 78in, Adjustable Height, Laminate Square Edge

  • Mfr # 493733GY

  • Zoro # G911864736


product price: $901.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Depth
78 in
Workbench/Table Assembly
Unassembled
Height
30 to 37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493733GY
Zoro #
G911864736
UPC #
-
Country of Origin
China

Dimensions

Depth
78 in
Height
30 to 37 in
Width
72 in

Details

Color
Gray
Item
L Shaped Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Assembles in a left or right-hand configuration. Table holds up to 1,000 lbs. Bottom shelf is 14in deep and acts as additional storage space. Create more space for DIY projects and tasks with the Global Industrial™ L-Shaped Adjustable Height Workbench. This workbench adjusts from 30in to 37in in height in 1.5in increments, making it easier for users to perform tasks while sitting or standing. Durable steel construction legs ensure years of service and feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet not included. The bench top is made of high pressure plastic laminate that provides a smooth, tough working surface. This workbench can also be secured to the ground using its floor mounting holes for added stability. Assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.