
LCD/Plasma Mobile Cart with Power Outlet, Black
Mfr # 239192BKE
Zoro # G111936875
product price: $949.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
38 in
Height
78 in
Depth
34 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239192BKE
Zoro #
G111936875
UPC #
-
Country of Origin
Multiple
Dimensions
Width
38 in
Height
78 in
Depth
34 in
Details
Item
Mobile Computer Workstation
Material
Steel
Color
Black
Assembly Required
Yes
Description
Post Includes Integrated Power Strips. Devices depicted in the images are not included. Global Industrial Orbit Series LCD/Plasma Portable Workstation with Power Outlet. Safely mount and move flat panel monitors with this sturdy steel display thatfts ideal for production floors, trade shows, lobby displays and more. The strong central 5in square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50in screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36inW x 20inD x 1in thick and is height adjustable. The mobile base has 4in rubber casters 2 locking. This portable workstation fits through standard doorways. Easy assembly. 37-1/2inW x 31-1/4inD x 78inH. Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9inW sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.