Zoro Homepage

Leather Executive Chair, Black

  • Mfr # 695980

  • Zoro # G608619854


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Capacity
300 lbs
Seat Width
21 in
Number of Seats
1
Back Width
20-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695980
Zoro #
G608619854
UPC #
707022490757
Country of Origin
China

Dimensions

Seat Width
21 in
Back Width
20-3/4 in
Seat Depth
19 in
Max Seat Height
22-1/2 in
Base Diameter
25-1/2 in
Min Seat Height
19 in
Seat Height
19 - 22-1/2 in
Cushion Thickness
4-1/3 in
Back Height
28-1/4 in

Description

Ideal for use in corporate or home offices, this traditional chair has a wide seat back and is designed with bonded leather for the highest level of quality and luxury to keep you comfortable throughout your workday. BIFMA, MAS Green, and CAL 117 Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.