LED Dock Light, 40in Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9ft Cord

  • Mfr # 812422

  • Zoro # G111892508


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
30 W
Lamp Type
LED
Lumens
3200
Number of Arms
2
Cord Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812422
Zoro #
G111892508
UPC #
-
Country of Origin
China

Dimensions

Cord Length
9 ft

Details

Item
Dock Light On Arm
Lamp Watts
30 W
Lamp Type
LED
Lumens
3200
Number of Arms
2
Finish
Yellow
Lens Material
Polycarbonate
Color
Yellow
Color Temperature
5000 K

Description

40in arm can be folded to accommodate tight corners. Ideal solution for promoting workplace safety . Includes 9 Ft Power Cord, NEMA 5-15 Plug. Provide lighting assistance throughout your dock facilities with the Global Industrial™ LED Dock Light with 40in Arm. In addition to dock stations, it is also suitable for commercial and industrial facilities with corridors and garages that need visibility guidance. The unit arm expands and retracts to accommodate a variety of angles. Power Consumption: 30W. PF>0.9. Beam Angle:15. 40in Arm. UL, cUL, DLC 5.0, TUV/CE, RoHS. IP65 Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.