Shop GLOBAL INDUSTRIAL
See all product information
Create Account
LED Dock Light w/ 40in Arm, 20W, 1800 Lumens, 5000K, 18in 3-Speed Fan
- Mfr # 501636
- Zoro # G711865551
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Lamp Watts
20 W
Voltage
120V
Lumens
2600
Number of Arms
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501636
- Zoro #
- G711865551
- UPC #
- 707022035293
- Country of Origin
- Multiple
Dimensions
- Fan Diameter
- 18 in
Details
- Item
- Dock Light & Fan On Arm
- Lamp Type
- LED
- Lamp Watts
- 20 W
- Voltage
- 120V
- Lumens
- 2600
- Number of Arms
- 2
- Swivel Angle
- 15 °
- Finish
- Yellow
- Lens Material
- Polycarbonate
- Color
- Yellow
- CFM Medium
- 3850 CFM
- Color Temperature
- 5000 K
- CFM Low
- 3200 CFM
- CFM High
- 4600 CFM
- Color Rendering Index
- 80
- Horsepower
- 1/3 HP
Description
GlobalTM LED Dock Light 20W, 1800 Lumens, 5000K, w/40in Arm & 18in 3-Speed Fan . LED Dock Light: Power Consumption: 20W. PF>0.9. 6 Ft Power Cord, NEMA 5-15 Plug. Color Temperature: 5000K. Beam Angle: 15. 40in Arm with Mounting Hardware. UL, cUL, TUV/CE, RoHS. IP65 Rated. 3- Speed Fan: Power Consumption: 150W. Horsepower: 1/3. 10 Ft SJT Power Cord, NEMA 5-15 Plug. CFM High: 4,600. CFM Medium: 3,850. CFM Low: 3,200. Voltage: 120. Decibels DBA: 61. Blade Type: Aluminum. Approvals: OSHA, UL, & cUL Listed. IP65 Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.