
LED Dock Light w/ 40in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan
Mfr # 812423
Zoro # G811864560
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
812423
Zoro #
G811864560
UPC #
-
Country of Origin
Multiple
Details
Item
Dock Light & Fan On Arm
Color
Yellow
Description
GlobalTM LED Dock Light 30W, 3000 Lumens, 5000K, w/40in Arm & 18in 3-Speed Fan . LED Dock Light: Power Consumption: 300W. PF>0.9. 6 Ft Power Cord, NEMA 5-15 Plug. Color Temperature: 5000K. Beam Angle: 15. 40in Arm with Mounting Hardware. UL, cUL, TUV/CE, RoHS. IP65 Rated. 3- Speed Fan: Power Consumption: 150W. Horsepower: 1/3. 10 Ft SJT Power Cord, NEMA 5-15 Plug. CFM High: 4,600. CFM Medium: 3,850. CFM Low: 3,200. Voltage: 120. Decibels DBA: 61. Blade Type: Aluminum. Approvals: OSHA, UL, & cUL Listed. IP65 Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.