
LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, 18in 3-Speed Fan
Mfr # 812432
Zoro # G311864626
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
812432
Zoro #
G311864626
UPC #
-
Country of Origin
Multiple
Details
Item
Dock Light & Fan On Arm
Color
Yellow
Description
GlobalTM LED Dock Light 20W, 1800 Lumens, 5000K, w/40in Arm & 18in 3-Speed Fan . LED Dock Light: Power Consumption: 20W. PF>0.9. 6 Ft Power Cord, NEMA 5-15 Plug. Color Temperature: 5000K. Beam Angle: 15. 40in Arm with Mounting Hardware. UL, cUL, TUV/CE, RoHS. IP65 Rated. 3- Speed Fan: Power Consumption: 150W. Horsepower: 1/3. 10 Ft SJT Power Cord, NEMA 5-15 Plug. CFM High: 4,600. CFM Medium: 3,850. CFM Low: 3,200. Voltage: 120. Decibels DBA: 61. Blade Type: Aluminum. Approvals: OSHA, UL, & cUL Listed. IP65 Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.