LED Dock Light w/ 90in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan

  • Mfr # 298804

  • Zoro # G111865618


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
30 W
Voltage
120 V
Lumens
3200
Number of Arms
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298804
Zoro #
G111865618
UPC #
-
Country of Origin
Multiple

Dimensions

Fan Diameter
18 in

Details

Item
Dock Light & Fan On Arm
Lamp Type
LED
Lamp Watts
30 W
Voltage
120 V
Lumens
3200
Number of Arms
3
Lens Material
Polycarbonate
Swivel Angle
15 °
Finish
Yellow
Color
Yellow
CFM Medium
3850 CFM
Horsepower
1/3 HP
CFM High
4600 CFM
CFM Low
3200 CFM
Color Rendering Index
80
Color Temperature
5000 K

Description

Yellow color finish provides high-visibility. Arm accommodates various locations and applications. Fan increase air circulation and ventilation in virtually all work areas. Provide adequate lighting and circulation around your facility with the Global Industrial™ LED Dock Light with 90in Arm and 3-Speed Fan. The LED bulb enhances lighting efficiency, increases the lampfts over-all life, and greatly reduces power consumption, while the 6-foot power cord increases electrical access versatility. Designed to increase air-flow and safety in compact spaces and walkway, this unit is ideal for warehouses, loading docks, and manufacturing plants of all different sizes and functions. OSHA, UL, RoHS, and cUL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.