LED Dock Light w/ 90in Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9ft Cord

  • Mfr # 298808

  • Zoro # G211865761


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
30 W
Lumens
3200
Number of Arms
3
Cord Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298808
Zoro #
G211865761
UPC #
-
Country of Origin
China

Dimensions

Cord Length
9 ft

Details

Item
Dock Light On Arm
Lamp Type
LED
Lamp Watts
30 W
Lumens
3200
Number of Arms
3
Finish
Yellow
Lens Material
Polycarbonate
Swivel Angle
15 °
Color
Yellow
Color Temperature
5000 K

Description

GlobalTM LED Dock Light 30W, 3000 Lumens, 5000K, with 90in Arm . LED Dock Light: Power Consumption: 30W. PF>0.9. 9 Ft Power Cord, NEMA 5-15 Plug. Color Painting: Yellow. Beam Angle: 15. 90in Arm. UL, cUL, DLC 5.0, TUV/CE, RoHS. IP65 Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.