
LED Dock Light w/ 90inL Arm, 40W, 4900 Lumens, 5000K, On/Off Switch
Mfr # 298809
Zoro # G011892653
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
298809
Zoro #
G011892653
UPC #
-
Country of Origin
China
Details
Item
Dock Light On Arm
Color
Yellow
Material
Aluminum
Description
Energy efficient LED design illuminates trailers with cool white lighting. Heavy-duty, double-arm construction for easy maneuvering. Cast aluminum light head includes on/off switch, 9 foot cord with piggyback plug, and IP65 rating. Receive reliable dock lighting for your travel lines when you need it. The Global Industrial™ LED Dock Light can be your reliable solution for providing light for workers as they steer material handling vehicles in dim or dark conditions. These LED Dock Lights are ideal for shipping trucks, trailers and other vehicles. Compact and practical design. 4900 Lumens. On/Off Switch, with 90inL Arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.