Zoro Homepage

LED Exit Sign, Single/Dual Sided, Universal Mount w/Battery Backup, White w/Red Letters

  • Mfr # 500874

  • Zoro # G308619680


product price: $55.95
/ea

Key Features

Width
11.5 in
Height
7.4 in
Voltage
120/277
Depth
1.6 in
Sign Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500874
Zoro #
G308619680
UPC #
707022328937
Country of Origin
China

Dimensions

Width
11.5 in
Height
7.4 in
Depth
1.6 in

Details

Voltage
120/277
Sign Material
Thermoplastic
Sign Background Color
White
Battery Type
AC w/ Battery Backup

Description

Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic ABS housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free Ni-Cd battery with LED indicator, push test switch and 120/277 dual voltage input. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Exit Sign features 6H polycarbonate EXIT sign in Red. This exit sign can be used as single faced or double faced and mounted on the back, end or top. cULus approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.