Zoro Homepage

LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket

  • Mfr # 500900

  • Zoro # G808620247


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum Housing
Color
Bronze
Width
5.51 in
Length
11.22 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500900
Zoro #
G808620247
UPC #
707022339599
Country of Origin
China

Dimensions

Width
5.51 in
Length
11.22 in
Height
9.25 in

Details

Material
Die Cast Aluminum Housing
Color
Bronze
Voltage
100-277

Description

Beam Angle: 120
  • Color Rendering Index: 81
  • Temperature Rating: -40 Deg. F to 122 Deg. F
  • Weatherproof: IP65
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.