Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount

  • Mfr # 500899

  • Zoro # G108619941


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
9.33 in
Color
Bronze
Height
10.08 in
Width
1.65 in
Voltage
100-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500899
Zoro #
G108619941
UPC #
707022339582
Country of Origin
China

Dimensions

Length
9.33 in
Height
10.08 in
Width
1.65 in

Details

Color
Bronze
Voltage
100-277
Material
Die Cast Aluminum Housing

Description

Replace traditional Metal Halide Flood Lights and save big with our energy efficient LED Flood Lights. LED Flood Lights are perfect for landscape, signage, and accent lighting in heavy commercial and residential applications. Chip-On-Board LEDs are coupled directly to the housing and provide a service life of over 50,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.