Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Forklift Safety Warning Light With Arc Beam Pattern

  • Mfr # 989033

  • Zoro # G308826989


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
5 in
Overall Width
5 in
Material
Die-Cast Aluminum Housing, Polycarbonate Lens
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989033
Zoro #
G308826989
UPC #
707022434492
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
5 in
Overall Width
5 in

Details

Material
Die-Cast Aluminum Housing, Polycarbonate Lens
Color
Red
Item
Forklift Warning Light
Assembled
Yes
Voltage
10 - 80
Weight
3

Description

The LED Safety Warning Spotlight mounts to a forklift or other moving vehicle, projecting a sharp, bright red U-shaped arc perimeter beam onto the floor surface. The bright light on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning. Safety Light is intended to be mounted onto the rear of a forklift, not the front.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.