Zoro Homepage

Left And Right End Base For 15inD X 6inH Tan Locker

  • Mfr # 652083TN

  • Zoro # G308825968


product price: $20.79
/pr

Key Features

Color
Tan
Overall Depth
15
Overall Height
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652083TN
Zoro #
G308825968
UPC #
707022092838
Country of Origin
Viet Nam

Dimensions

Overall Depth
15
Overall Height
6 in

Details

Color
Tan
Material
Steel

Description

Encloses the area between the locker legs for a clean appearance and easier maintenance. Installs to any Global Locker to prevent dust and dirt accumulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.