Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiFePO4 Lithium Battery for Extended Capacity, 5120WH

  • Mfr # 812542

  • Zoro # G311970389


product price: $3,137.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Height
13-3/4 in
Overall Width
22-1/16 in
Overall Depth
29-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812542
Zoro #
G311970389
UPC #
707022509305
Country of Origin
China

Dimensions

Overall Height
13-3/4 in
Overall Width
22-1/16 in
Overall Depth
29-3/4 in

Details

Item
Portable Power System
Color
Blue

Description

Multiple ports allow you to power & charge multiple devices. Intuitive LED touchscreen. Fast charging capabilities: 0% - 100% in 2.6 hours. Stay charged with this Global Industrial™ 5120WH LiFePO4 Lithium Battery. Designed to meet the diverse power needs of outdoor industrial environments, its construction and advanced weatherproofing ensures durability and longevity in the harshest conditions. With a surge power of 10,000W and an output power of 5000W, this battery is engineered to expand the capacity of compatible portable power stations. Limited 5-Year Warranty. Length: 28-3/4in Height: 13-3/4in Width: 22-1/16in. AC input: 120V, Battery output: 51.2v. Battery bank: 5120WH.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.