Zoro Homepage

Light Duty Tarp, 7 ft x 5 in, 5, Blue, Polyethylene

  • Mfr # 298548

  • Zoro # G708611642


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Color
Blue
Tarp Material
Polyethylene
Thickness
5
Tarp Strength
Light Duty
Tarp Finished Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298548
Zoro #
G708611642
UPC #
707022341851
Country of Origin
China

Dimensions

Finished Size
7 ft x 5 in
Thickness
5
Tarp Finished Length
7 ft
Tarp Finished Width
5 in
Cut Size
5 x 7 ft
Width
5 in

Details

Color
Blue
Tarp Material
Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in
Material
Polyethylene

Description

Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.