Liner for Best Value 24 Bushel Blue Vinyl Basket Bulk Truck

  • Mfr # 241991BL

  • Zoro # G508591755


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30-1/2 in
Overall Length
53-1/4 in
Overall Width
36-1/4 in
Color
Blue
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241991BL
Zoro #
G508591755
UPC #
707022013369
Country of Origin
China

Dimensions

Overall Height
30-1/2 in
Overall Length
53-1/4 in
Overall Width
36-1/4 in

Details

Color
Blue
Assembled/Unassembled
Unassembled

Description

Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protection
  • Twin document pockets and reinforced handles.NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241986BL
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.