Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Refill Cartridge, 4 PK

  • Mfr # 641455

  • Zoro # G508826741


product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Hygiene Form
Liquid
For Use With
Global Heavy Duty Hand Cleaner Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641455
Zoro #
G508826741
UPC #
707022423304
Country of Origin
United States

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Packaging Type
Refill Cartridge
Color
Tan
Hygiene Form
Liquid
For Use With
Global Heavy Duty Hand Cleaner Dispenser

Description

Global Industrial Walnut Scrub Heavy Duty Hand Cleaner contains all-natural scrubbers with no harsh solvents. Formulated with walnut shells, pumice and surfactants to help exfoliate the skin and remove the toughest soils. Contains mild cleansers and skin conditioners that are gentle and leave hands clean and smooth. Biodegradable formula. Refill bottle is constructed from a durable high density polyethylene that withstands tough environments and high traffic use. Clear refill bottles allow for easier maintenance and are simple to replace. For use with Global Industrial Heavy Duty Hand Cleaner Dispenser sold separately. Pleasant rainforest scent. 2L refill. Sold 4 refills per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.