Lockable Outdoor Storage Container, 30inLx24inWx23inH, 5.5 Cu. Ft., Yellow

  • Mfr # B2050653

  • Zoro # G911936594


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Material
Plastic
Color
Yellow
Outside Height
23 in
Outside Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2050653
Zoro #
G911936594
UPC #
707022396233
Country of Origin
Canada

Dimensions

Outside Height
23 in
Outside Width
24 in
Outside Length
30 in

Details

Assembled/Unassembled
Assembled
Material
Plastic
Color
Yellow

Description

Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial™ Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded with moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall hinged locking lid padlock not included closes securely keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 5 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.