
Lockable Outdoor Storage Container, 72inLx36inWx36inH, 36 Cu. Ft., Yellow
Mfr # B2050614
Zoro # G311936682
product price:Â $779.99
/eaKey Features
Assembled/Unassembled
Assembled
Material
Polyethylene
Color
Yellow
Outside Height
36 in
Outside Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2050614
Zoro #
G311936682
UPC #
707022396219
Country of Origin
Canada
Dimensions
Outside Height
36 in
Outside Width
36 in
Outside Length
72 in
Details
Assembled/Unassembled
Assembled
Material
Polyethylene
Color
Yellow
Description
Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial™ Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded with moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall hinged locking lid padlock not included closes securely keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 2-way fork access. 5 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.