Zoro Homepage

Locker Number Plate Kit, Numbered 1300-1499, 200PK

  • Mfr # 493411E

  • Zoro # G908620079


product price: $179.99
/pk 200, $0.90/ea
Free Shipping & Returns

Key Features

Overall Width
2-1/4 in
Overall Height
7/8 in
Material
Aluminum
Type
Number Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493411E
Zoro #
G908620079
UPC #
707022343442
Country of Origin
Viet Nam

Dimensions

Overall Width
2-1/4 in
Overall Height
7/8 in

Details

Material
Aluminum
Type
Number Plate

Description

Locker numbered aluminum plates for identification and organization. Pre-drilled rivet holes for easy installation. Rivets included. Used for Global Paramount, Infinity and Capital lockers. Includes 200 plates, numbered 1300-1499. Aluminum with black Lettering. Measures 2-1/4 x 7/8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.