Zoro Homepage

Locker Number Plate Kit, Numbered 2500-2699, 200PK

  • Mfr # 493411K

  • Zoro # G911937614


product price: $171.99
/pk 200, $0.86/ea
Free Shipping & Returns

Key Features

Overall Width
2-1/4 in
Overall Height
7/8 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493411K
Zoro #
G911937614
UPC #
707022343503
Country of Origin
Viet Nam

Dimensions

Overall Width
2-1/4 in
Overall Height
7/8 in

Details

Material
Aluminum

Description

Global Locker Number Plate Kit - Pkg of 200 Numbered 2500-2699. Locker numbered aluminum plates for identification and organization. Pre-drilled rivet holes for easy installation. Rivets include. Used for Global Paramount, Infinity and Capital lockers. Includes 200 plates, numbered 2500-2699. Aluminum with black Lettering. Measures 2-1/4in x 7/8in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.