Locker Room Bench, Hardwood With Trapezoid Legs, 108 x 9-1/2 x 17

  • Mfr # 184994

  • Zoro # G511835099


product price:  $419.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Natural
Overall Depth
9-1/2 in
Overall Height
17 in
Assembly
Unassembled
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184994
Zoro #
G511835099
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
9-1/2 in
Overall Height
17 in
Width (In.)
108 in

Details

Color
Natural
Assembly
Unassembled
Item
Locker Room Bench

Description

Locker Bench Hardwood Top w/Stainless Steel Trapezoid Pedestals, Bolt Down Style, 108inW x 9-1/2inD x 17inH. Extra convenience in the locker room. 1-1/4in thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14inW base. Must be anchored to floor for maximum stability. Bench has three pedestals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.