Zoro Homepage

Locker Slope Top Kit, 12x15, Gray

  • Mfr # 652706GY

  • Zoro # G508826130


product price: $62.75
/ea

Key Features

Color
Gray
Base Type
Slope Top
Overall Depth
15
Overall Width
36 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652706GY
Zoro #
G508826130
UPC #
707022007726
Country of Origin
Viet Nam

Dimensions

Overall Depth
15
Overall Width
36 in

Details

Color
Gray
Base Type
Slope Top
Material
Steel

Description

Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 12W x 15D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.