Zoro Homepage

Locker Slope Top Kit, 15x18, Blue

  • Mfr # 652708BL

  • Zoro # G908825955


product price: $71.59
/ea

Key Features

Color
Blue
Base Type
Slope Top
Overall Depth
18
Overall Width
45 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652708BL
Zoro #
G908825955
UPC #
707022007771
Country of Origin
Viet Nam

Dimensions

Overall Depth
18
Overall Width
45 in

Details

Color
Blue
Base Type
Slope Top
Material
Steel

Description

Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 15W x 18D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.