Locking Laptop Tray, Fits Up to 17in Laptops, Beige

  • Mfr # 436952BG

  • Zoro # G311936576


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
14 in
Color
Beige
Height
3 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436952BG
Zoro #
G311936576
UPC #
707022380881
Country of Origin
China

Dimensions

Depth
14 in
Height
3 in
Width
18 in

Details

Material
Steel
Color
Beige
Assembly Required
No
Item
Laptop Mount

Description

Global IndustrialTM Locking Laptop Tray, Fits Up to 17in Laptops, Beige. Made of heavy duty steel, this laptop tray includes a locking bar for security 2 keys included. The tray measures 18inW x 14inD and fits most 17in diagonal-screen laptops and Chromebooks. Durable powder coat finish. The panel is perforated for ventilation. Easily installs to any Global IndustrialTM orbit workstation posts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.