Zoro Homepage

Locking Storage Cabinet, 36 in W, 42 in H, 18 D

  • Mfr # 500135

  • Zoro # G908623858


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
18
Overall Height
42 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500135
Zoro #
G908623858
UPC #
707022331456
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
42 in

Details

Color
Gray
Item
Locking Storage Cabinet
Material
Steel

Description

Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Cabinet measures 36W x 18D x 48H. Assembly Required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.