
Locking Storage Cabinet, 48 in W, 78 in H, 24 in D
Mfr # 500442
Zoro # G211936690
product price: $1,099.99
/eaKey Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500442
Zoro #
G211936690
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Details
Color
Gray
Item
Locking Storage Cabinet
Material
Steel
Description
Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Assembled cabinets are not returnable.Cabinet measures 48inW x 24inD x 78inH. Image shows the 48inW x 24inD x 78inH cabinet with 20 bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.