Zoro Homepage

Louver Panel, 60 in W x 19 in H, Gray

  • Mfr # 318865GY

  • Zoro # G411937220


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318865GY
Zoro #
G411937220
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
60 in

Details

Color
Gray
Item
Louver Panel

Description

This panel kit includes two louvers measuring 18inW and 36inW. It comes with mounting rails. This panel kit is ideal for 60inW workbenches. Uprights Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.