Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Louvered Door Locker, 12 in W, 15 in D, 78 in H, Gray
- Mfr # 493423GY
- Zoro # G811864652
product price:Â
$
344.99
/ea
Key Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493423GY
- Zoro #
- G811864652
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Gray
- Item
- Louvered Door Locker
- Material of Construction
- Steel
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 15 in
- Overall Height
- 78 in
Description
Infinity Locker 3 Tier 12 x 15 x 24 3 Door Assembled Gray. Engineered for years of heavy-duty service. The lockers feature 16 gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The quality locker has a secure 3-point positive locking system, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6in to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Includes blank number plates. Assembled lockers are not returnable. Optional locker accessories Numbered Plates, Closed End Bases, Slope Top Kits and Locks sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.