Louvered Door Locker, 15 in W, 15 in D, 78 in H, Gray
- Mfr # 412137
- Zoro # G111865205
product price:Â
$
389.99
/ea
Key Features
Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412137
- Zoro #
- G111865205
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 15 in
- Overall Height
- 78 in
Details
- Color
- Gray
- Item
- Louvered Door Locker
- Material of Construction
- Steel
Description
Pre-assembled for easy installation. Extra wide louvers promote ventilation. Catch-free recessed handle prevents accidental operation. Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Infinity Triple-Tier 3-Door Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Legs add 6in to height. Anchors are sold separately. Lockers have secure 3-point positive locking system and stainless steel door latch. Includes blank number plates. Compartment Measurements: 15in W x 15in D x 24in H. Color: Gray. Tier Type: Triple. Doors: 3. Material: Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.