
Louvered Door Locker, 18 in W, 21 in D, 78 in H, Gray
Mfr # 290614
Zoro # G911864576
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290614
Zoro #
G911864576
UPC #
707022495950
Country of Origin
Viet Nam
Dimensions
Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Details
Color
Gray
Item
Louvered Door Locker
Material of Construction
Steel
Description
Powder-coat finish will prevent fading, scratching, and chipping. Extra wide louvers promote ventilation. Catch-free recessed handle prevents accidental operation. Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Infinity Four-Tier 4-Door Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Legs add 6in to height. Anchors are sold separately. Lockers have secure 3-point positive locking system and stainless steel door latch. Includes blank number plates. Compartment Measurements: 18in W x 21in D x 18in H. Color: Gray. Tier Type: Four. Doors: 4. Material: Stewl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.