
Louvered Door Locker, 36 in W, 15 in D, 78 in H, Tan
Mfr # 290603
Zoro # G511864181
product price:Â $661.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290603
Zoro #
G511864181
UPC #
707022496001
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Details
Color
Tan
Item
Louvered Door Locker
Material of Construction
Steel
Description
Padlock hasp and built-in lock latch. Extra wide louvers promote ventilation. Powder-coat finish will prevent fading, scratching, and chipping. Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Capital Four-Tier 12-Door Box Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Doors are styled with a catch-free recessed handle and padlockable friction hasp for quiet operation. The reinforced, welded frame and door assemblies ensure maximum security. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Anchors sold separately. Legs add 6in to height. Includes blank number plates. Optional locks, numbered plate kits and bases sold separately. Compartment Measurements: 12inW x 15inD x 18inH. Tier Type: Four. Doors: 12. Material: Steel. Color: Tan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.