
Louvered Door Locker, 36 in W, 18 in D, 66 in H, Blue
Mfr # 652165BL
Zoro # G911863500
product price:Â $569.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Color
Blue
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
652165BL
Zoro #
G911863500
UPC #
707022337618
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Details
Color
Blue
Item
Louvered Door Locker
Material of Construction
Steel
Description
Engineered for years of heavy-duty service. The lockers feature 16 gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The quality locker has a secure 3-point positive locking system, hat shelf, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks the 18in deep model also includes a coat rod. Generously sized louvers promote ventilation. Legs add 6in to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Includes blank number plates. Assembled lockers are not returnable. Optional locker accessories Numbered Plates, Closed End Bases, Slope Top Kits and Locks sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.