
Low Profile Power Scissor Lift Table, 57in x 44in, 2200 Lb. Capacity
Mfr # 293230
Zoro # G411970418
product price:Â $6,859.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Lift Table Item
Low Profile Scissor Lift Table
Color
Blue
Material
Steel
Length
57 in
Width
44-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
293230
Zoro #
G411970418
UPC #
707022496803
Country of Origin
China
Dimensions
Length
57 in
Width
44-7/8 in
Details
Lift Table Item
Low Profile Scissor Lift Table
Color
Blue
Material
Steel
Description
Load and unload a pallet onto the lift table with the ramp included. Durable steel platform with heavy-duty pump and 1 HP motor. The remote power system includes up and down controls and emergency stop controls. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Low Profile Power Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Weight capacity: 2,200 lbs. Platform dimensions: 57inL x 44inW.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.