Zoro Homepage

Lower Shelf For Bench, 60W x 15D, Blue

  • Mfr # 606950

  • Zoro # G009146140


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
60 in
Depth
14 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606950
Zoro #
G009146140
UPC #
707022080798
Country of Origin
China

Dimensions

Width
60 in
Depth
14 in

Details

Material
Steel
Color
Blue

Description

Measures 15D and includes a 2-1/2H backstop. Can be used for storage or as a footrest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.