Zoro Homepage

Machine Guard Connecting Post, Yellow

  • Mfr # 800482YL

  • Zoro # G809146609


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
5-13/48 in
Width
2 in
Color
Yellow
Material
Steel
Type
Connecting Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800482YL
Zoro #
G809146609
UPC #
707022464956
Country of Origin
United States

Dimensions

Height
5-13/48 in
Width
2 in

Details

Color
Yellow
Material
Steel
Type
Connecting Post

Description

Create a perimeter around hazardous machinery with the Global Industrial, Wire Machine Guard Connecting Post. Made of durable 14-gauge steel, this post is compatible with the Global Industrial, Machine Wire Guard Door model number 800491BK, as well as the Global Industrial, Machine Wire Guard Panels model numbers 800483BK, 800484BK, 800485BK, 800486BK, 800487BK, 800488BK, 800489BK, and 800490BK. Ideal for warehouses, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. Post measures: 2 W x 63 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.