Zoro Homepage

Machine Wire Guard Panel, 2'W, Black

  • Mfr # 800483BK

  • Zoro # G408639090


product price: $173.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
10 Gauge Welded Wire, 13 Gauge Angle
Width
2 in
Color
Black
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800483BK
Zoro #
G408639090
UPC #
707022464963
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Item
Panel
Material
10 Gauge Welded Wire, 13 Gauge Angle
Color
Black

Description

Protect your workforce from hazardous machinery with the Global Industrial, 2? W Machine Wire Guard Panel. Equipped with a 2 x 2 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. Customize your safety enclosure even further with compatible Global Industrial, bright yellow posts model numbers 800482YL and 800492YL. OSHA and ANSI/RIA R15.06-2014 compliant. Measures: 2? W x 5? H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.