Zoro Homepage

Machine Wire Guard Panel, 4'W, Black

  • Mfr # 800485BK

  • Zoro # G008639094


product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
10 Gauge Welded Wire, 13 Gauge Angle
Width
4 in
Height
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800485BK
Zoro #
G008639094
UPC #
707022464987
Country of Origin
United States

Dimensions

Width
4 in
Height
5 in

Details

Item
Panel
Material
10 Gauge Welded Wire, 13 Gauge Angle
Color
Black

Description

Protect your workforce from hazardous machinery with the Global Industrial, 4? W Machine Wire Guard Panel. Equipped with a 2 x 2 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. Measures: 4? W x 5? H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.