Zoro Homepage

Machinery Wire Fence Partition Panel, 7'W, Yellow

  • Mfr # 184906

  • Zoro # G808619807


product price: $218.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
10 Gauge Woven Wire, 18 Gauge Angle
Overall Height
5 in
Overall Width
7 in
Door Type
Partition Panel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184906
Zoro #
G808619807
UPC #
707022122870
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
7 in

Details

Item
Panel
Material
10 Gauge Woven Wire, 18 Gauge Angle
Door Type
Partition Panel
Color
Yellow

Description

Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with hardware sold separately, refer Model 270015. Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.