Zoro Homepage

Machinery Wire Fence Partition Panel, 9' W

  • Mfr # 184908

  • Zoro # G408619924


product price: $303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
10 Gauge Woven Wire, 18 Gauge Angle
Overall Height
5 in
Overall Width
9 in
Color
Yellow
Door Type
Partition Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184908
Zoro #
G408619924
UPC #
707022122894
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
9 in

Details

Item
Panel
Material
10 Gauge Woven Wire, 18 Gauge Angle
Color
Yellow
Door Type
Partition Panel

Description

Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibility
  • Partitions can be easily installed for quick removal or more permanently for maximum security with hardware sold separately, refer Model 270015
  • Panels measure 5'H and attach to post 1' above floor for sweep space
  • Easy to install, remove or expand
  • Bright yellow enamel finish.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.